1200ml Floor Stand in Black
1200ml Floor Stand in Black
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Ideal for casinos, hotel lobbies and malls
- Actuated from both sides
- Innovative, super premium stand
- Compatible with PURELL® LTX™ refills
- PURELL® ELITE™ LTX™ Floor Stand Dispenser
- High-capacity, enclosed drip tray hides overflow
- Durable, no-rust aluminum and polypropylene construction
Specifications
- ADA Compliant:
- No
- Application:
- Commercial
- CARB OTC LEED Compliant:
- No
- Capacity:
- 1200 mL
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 6-1/2 in
- Height:
- 54-33/100 in
- IAPMO Listed -:
- No
- Installation Type:
- Freestanding
- Material:
- Plastic
- Material Type:
- Polypropylene
- Width:
- 9-3/25 in