1200ml Instant Foam Hand Sanitizer (Case of 2)
Purell® 1200ml Instant Foam Hand Sanitizer (Case of 2)
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Outperforms other hand sanitizers ounce-for-ounce
- Clinically-proven to maintain skin health
- Improves skin condition in 14 days.
- SANITARY SEALED™ refill helps prevent contamination
- Patent-pending controlled collapse technology maintains bottle shape longer while emptying
- Removable pump for easier recycling
- SMART-FLEX™ bottle design uses 30% less material than HDPE
- America’s #1 Instant Hand Sanitizer
Documents
Specifications
- Application:
- Hospitals
- Brand Model Compatibility:
- GOJO Purell® LTX-12™ Dispenser
- Capacity:
- 1200 mL
- Collection:
- Purell®
- Color Finish Category:
- Clear
- Color Finish Name:
- Clear
- EcoLogo Certified:
- Yes
- Green Seal Certified:
- No
- Height:
- 8-19/20 in
- Installation Type:
- Wall Mount
- Length:
- 5-11/100 in
- Material:
- Plastic
- Maximum Temperature:
- 109
- Package Quantity:
- Case of 2
- Product Type:
- Foaming Hand Sanitizer
- Size:
- 1200 mL
- Width:
- 3-69/100 in