ES4 Professional HEALTHY SOAP® Mild Foam Refill 1200 mL

You last purchased this on
 
PURELL®

HEALTHY SOAP® ES4 Professional HEALTHY SOAP® Mild Foam Refill 1200 mL

This product requires certification to purchase.
Brand image
You last purchased this on
 
PURELL®

HEALTHY SOAP® ES4 Professional HEALTHY SOAP® Mild Foam Refill 1200 mL

  • Fast #
  • Part #G507402
  • Item #7445342
  • Manufacturer Part #5074-02
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Dye and fragrance free
  • Enriched with a moisturizer and skin conditioners
  • Helps wash away dirt and germs
  • USDA certified biobased
  • Hypoallergenic
  • EcoLogo® certified to UL 2784 hand cleaner standard
  • Supports your skin’s natural ability to protect itself against dirt and germs
  • Contains natural moisturizers and nourishes the skin while cleaning
  • Sanitary Sealed™ PET refill is easily recycled
  • At-A-Glance™ refills make it obvious when refills need to be changed
  • Requires Certification

Specifications

Application:
Commercial
Brand Model Compatibility:
ES4 Push-style Soap Dispensers
Collection:
HEALTHY SOAP®
Color Finish Category:
Blues
Color Finish Name:
Blue
Height:
7-3/10 in
Length:
5-9/50 in
Material:
Plastic
Material Type:
PET
Package Quantity:
Case of 2
Product Type:
Foam
Size:
1200 mL
Width:
3-9/20 in