Rich Pink™ 5000ml Antibacterial Lotion Soap (Case of 2)

Part #G752002  |  Item #7104402  |  Manufacturer Part #7520-02

Size:

5000 mL

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • For general handwashing
  • Fresh dispensing valve with each refill

Specifications

Application: Commercial

Brand Model Compatibility: GOJO PRO™ TDX™ Dispenser

Collection: Rich Pink™

Color Finish: Pink

Color Finish Category: Pinks

Installation Type: Wall Mount

Material: Cardboard

Package Quantity: Case of 2

Product Type: Dispenser Refill

Size: 5000 mL

Type: Lotion