Floor and Wall Protector for FMX™ Dispensers
Shield™ Floor and Wall Protector for FMX™ Dispensers
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Protects floor, wall and countertop
- ADA-compliant
- Attaches to the bottom of the dispenser
- Color: Grey
- Easy to install
Specifications
- Brand Model Compatibility:
- FMX™ Dispensers
- Collection:
- Shield™
- Height:
- 6-31/100 in
- Length:
- 3-22/25 in
- Material:
- Plastic
- Material Type:
- ABS
- UL Listed:
- No
- Width:
- 4-14/25 in