Floor and Wall Protector for TFX™ Dispensers

You last purchased this on
 
GOJO

Shield™ Floor and Wall Protector for TFX™ Dispensers

This product requires certification to purchase.
Brand image
You last purchased this on
 
GOJO

Shield™ Floor and Wall Protector for TFX™ Dispensers

  • Fast #
  • Part #G276206
  • Item #7464569
  • Manufacturer Part #2762-06
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Protects floor, wall and countertop
  • ADA-compliant
  • Attaches to the bottom of the dispenser
  • Color: Black
  • Easy to install
  • Requires Certification

Specifications

Brand Model Compatibility:
TFX™ Dispensers
Collection:
Shield™
Height:
6-31/100 in
Length:
3-22/25 in
Material:
Plastic
Material Type:
ABS
UL Listed:
No
Width:
4-14/25 in