GOJO

Shield™ Floor and Wall Protector Shield for ES™ Dispensers in White (Case of 18)

Part #G7745WHT18  |  Manufacturer Part #7745-WHT-18

Brand Model Compatibility:

ES™ Dispensers
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Attachment for Bottom of Dispenser
  • Protects floors and walls against splashes and drips caused by typical use.
  • Helps protect floors, walls and countertops
  • Attaches to ES™ dispensers
  • Easy to install

Specifications

ADA Compliant: No

Brand Model Compatibility: ES™ Dispensers

Collection: Shield™

Color Finish: White

Package Quantity: Case of 18

Product Type: Wall Protector

UL Listed: No