800ml Body and Hair Shampoo

You last purchased this on
 
GOJO

Spa Bath® 800ml Body and Hair Shampoo

This product requires certification to purchase.
Brand image
You last purchased this on
 
GOJO

Spa Bath® 800ml Body and Hair Shampoo

  • Fast #
  • Part #G915212
  • Item #2060834
  • Manufacturer Part #9152-12
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Leak-proof bag
  • Body Wash and Shampoo
  • Sanitary Sealed™ refill
  • USDA Certified
  • Requires Certification

Specifications

Capacity:
800 mL
Collection:
Spa Bath®
Color Finish Category:
Pinks
Color Finish Name:
Light Pink
Depth:
3-63/100 in
EcoLogo Certified:
No
Height:
5-3/4 in
Length:
3-63/100 in
Size:
800 mL
Type:
Hair and Body Wash
Weight:
2 lb
Width:
3-31/50 in