1 gal Body and Hair Shampoo
This product has been replaced by
Manufacturer Part #1865-04
SpaBath® 1 gal Body and Hair Shampoo
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- USDA certified biobased formulation
- EcoLogo™ certified
- Pleasant herbal scent
- Refill for 800 mL dispensing system
- EL UL 2784 listed
- Fresh dispensing valve with each refill
- Sanitary Sealed™ refill helps prevent contamination
Specifications
- Application:
- Commercial
- Collection:
- SpaBath®
- Color Finish Name:
- Light Orange
- EcoLogo Certified:
- Yes
- Green Seal Certified:
- No
- Height:
- 9-21/25 in
- Installation Type:
- Wall Mount
- Length:
- 4-83/100 in
- Product Type:
- Shampoo
- Size:
- 1 gal
- Width:
- 7-1/4 in