GOJO

True Fit™ Wall Plate for LTX-12 Dispensers in White

Part #G1990WHT12  |  Manufacturer Part #1990-WHT-12

Color/Finish:
White

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Fits around LTX-12™ Dispenser
  • Covers up unsightly wall damage
  • Easy to install
  • Can be added after dispenser installation
  • Universal backplate hole pattern simplifies mounting
  • Available in black or white
  • Wall Plates / Spacers
  • 12 per case

Specifications

ADA Compliant: No

Application: Commercial

CARB OTC LEED Compliant: No

Collection: True Fit™

Color Finish: White

Color Finish Category: Whites

Height: 53/100 in

IAPMO Listed: No

Installation Type: Wall Mount

Material: Metal

Width: 10-37/50 in