Wall Mount Bag-in-Box Dispenser in White
Wall Mount Bag-in-Box Dispenser in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- One-hand portion control operation
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Commercial
- CARB OTC LEED Compliant:
- No
- Capacity:
- 800 mL
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 5-69/100 in
- Height:
- 5-13/100 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Material:
- Plastic
- Width:
- 11-3/50 in