0 items

Gojo True Fit™ Wall Plate for ADX-12 Dispensers

G889012

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Can be added after dispenser installation
  • Easy to install
  • Universal backplate hole pattern

SPECIFICATIONS

ADA Compliant
No
Application
Commercial
CARB OTC LEED Compliant
No
Collection
True Fit™
Color Finish
White
Color Finish Category
Whites
Depth
1/2 in
Height
11-21/25 in
IAPMO Listed
No
Installation Type
Wall Mount
Material
Plastic
Width
7-19/100 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday