Goldak MLX Series 33 in. EMS Marker Locator for Gas and Power

GMLXGP

Manufacturer Part #: MLX-GP

Length

33 in

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Used with standard electronic markers
  • Simple way to find underground marked utilities for future location
  • Completely automatic: no control adjustments
  • Bar graphs for pinpointing and indicating marker depth
  • Simple, single trigger operation (click on, click off)
  • Lightweight and collapsible for easy storage and transportation
  • Goldak model MLX series EMS marker locators detect and pinpoint standard Electronic Marker System (EMS) markers, at specified depths or greater
  • An internal microcontroller guarantees precise performance and provides for other features, such as marker depth approximation, auto-shutdown and battery status monitoring
  • Display allows the user to pinpoint the underground marker with no control adjustments and the depth display estimates the depth of the marker
  • Distinct audio sound varies in volume to accompany the displayed response

SPECIFICATIONS

Application
Detection, Marking
Battery Size
AA
Battery Type
Alkaline
Brand Model Compatibility
EMS Markers and Omni Marker™ Electronic Markers
Collection
MLX Series
Height
11-1/2 in
Power Source
Battery
Temperature Range
-4 to 70 Deg C
Tool Type
Cable/Pipe Locator
Volts
1.5V
Weight
5
Width
11 in
Wireless Communication
Radio

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday