Golden Lighting

100W 4-Light Linear Pendant in Polished Chrome

Part #G6013LPBQT  |  Manufacturer Part #6013-LP BQT

Color/Finish:
Polished Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Bulb Type: Incandescent

Color Finish: Polished Chrome

Color Finish Category: Chromes

Diameter: 28-1/2 in

ETL Listed: No

Energy Star Compliant: No

Height: 51-3/4 in

Installation Type: Ceiling Mount

Length: 6-3/4 in

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: A19

Lighting Direction: Down Lighting

Lighting Style: [Contemporary, Modern]

Material: [Glass, Steel]

Number Of Lights: 4

UL Listed: No

Watts: 100