Golden Lighting

Belle Meade 100W 3-Light Vanity Light in Rubbed Bronze

Part #G40743RBZ  |  Manufacturer Part #4074-3 RBZ

Color/Finish:
Rubbed Bronze

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

ADA Compliant: No

Bulb Type: Incandescent

Collection: Belle Meade

Color Finish: Rubbed Bronze

Color Finish Category: Bronze Tones

Depth: 8 in

ETL Listed: No

Energy Star Compliant: No

Glass Type: Tea Stone

Height: 9 in

Installation Type: Wall Mount

Light Bulb Base Type: Medium E-26

Lighting Direction: Up/Down Lighting

Material: Glass

Number Of Lights: 3

UL Listed: Yes

Watts: 100

Width: 28 in