Bath Vanity in Pewter
Duncan Bath Vanity in Pewter
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- ADA Compliant:
- No
- Collection:
- Duncan
- Color Finish Category:
- Pewter Tones
- Color Finish Name:
- Pewter
- Depth:
- 8-1/4 in
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 8-1/2 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Transitional
- Number of Lights:
- 3
- UL Listed:
- Yes
- Watts:
- 100 W
- Width:
- 24-1/2 in