Golden Lighting

Genesis Bath Vanity in Roan Timber

Part #G1850BA4RT  |  Manufacturer Part #1850-BA4 RT

Color/Finish:
Roan Timber

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

Bulb Type: Incandescent

Collection: Genesis

Color Finish: Roan Timber

Depth: 8-1/2 in

ETL Listed: No

Energy Star Compliant: No

Height: 8-1/4 in

Installation Type: Wall Mount

Light Bulb Base Type: Medium E-26

Lighting Direction: Up/Down Lighting

Number Of Lights: 4

UL Listed: Yes

Watts: 100

Width: 35-3/4 in