Golden Lighting

Homestead 3-Light Semi-Flush Mount Ceiling Light in Rubbed Bronze

Part #G8606SFRBZOP  |  Item #7195581  |  Manufacturer Part #8606-SF RBZ-OP

Call for Pricing EACH

Color/Finish:
Rubbed Bronze

Packaging Info:
  • Quantity Per 
  • Each:  1
  • Inner pack:  1

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Bulb Type: Incandescent

Collection: Homestead

Color Finish: Rubbed Bronze

Color Finish Category: Bronze Tones

Diameter: 18-1/2 in

ETL Listed: No

Energy Star Compliant: No

Glass Type: Opal

Height: 15 in

Installation Type: Semi-flush Mount

Light Bulb Base Type: Medium E-26

Lighting Style: Transitional

Material: Glass

Number Of Lights: 3

UL Listed: Yes

Watts: 100