2-Light Flushmount Ceiling Light in Polished Chrome
Multi-Family 2-Light Flushmount Ceiling Light in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Collection:
- Multi-Family
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Diameter:
- 13 in
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Opal, Silver
- Height:
- 3-1/2 in
- Installation Type:
- Flush Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Transitional
- Material:
- Glass
- Number of Lights:
- 2
- UL Listed:
- Yes
- Watts:
- 60 W