Golden Lighting

Navarro 60W 4-Light Candelabra E-12 Base Incandescent Chandelier in Aged Bronze

Part #G44144ABZ  |  Manufacturer Part #4414-4 ABZ

Color/Finish:
Aged Bronze

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Bulb Type: Incandescent

Collection: Navarro

Color Finish: Aged Bronze

Color Finish Category: Bronze Tones

ETL Listed: No

Energy Star Compliant: No

Height: 20 in

Installation Type: Ceiling Mount

Light Bulb Base Type: Candelabra E-12

Lighting Direction: Up Lighting

Lighting Style: Traditional

Material: Steel

Number Of Lights: 4

UL Listed: Yes

Watts: 60

Width: 19-7/8 in