Golden Star

12 x 12 in. 150 gm High Performance Microfiber Cloth in Orange

Part #GMC1212ORG150

Color/Finish:
Orange

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Electromagnetically charged microfibers attract and hold dust, dirt and grime
  • Perfect for quick dusting jobs
  • Meets CIMS-GB and LEED standards. Contributes to Indoor Environmental Quality Credit 3.1.
  • Size: 12" x 12"
  • Color: Orange

Specifications

Color Finish: Orange

EPA Compliant: No

EcoLogo Certified: No

FSC Certified: No

Green Seal Certified: No

Length: 12 in

Material: [Cloth, Microfiber]

Product Type: Microfiber Cloth

Size: 150 gm

Width: 12 in