26 - 32 qt Mop Bucket with Side Press Winger in Yellow
26 - 32 qt Mop Bucket with Side Press Winger in Yellow
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- 3" non-marking casters
- Side-press wringer
- Molded from polyethylene for maximum strength and long life
- Color: Yellow
- Capacity: 26-32 quarts
- Size: 16 5/8" H x 15 1/2" W x 20 1/2" L
Specifications
- Color Finish Name:
- Yellow
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Green Seal Certified:
- No
- Height:
- 16-5/8 in
- Length:
- 20-1/2 in
- Material:
- Plastic
- Material Type:
- Polyethylene
- Size:
- 26 qt - 32 qt
- Width:
- 15-1/2 in