38 in. Corn Janitor Broom in Red
38 in. Corn Janitor Broom in Red
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Great for everyday use
- Corn janitor broom
Specifications
- Cleaning Path:
- 12 in
- Color Finish Category:
- Reds
- Color Finish Name:
- Red
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Green Seal Certified:
- No
- Handle Length (in):
- 38 in
- Handle Material:
- Wood
- Product Type:
- Broom
- Weight:
- 2 lb