40 in. Corn Fibers Warehouse Broom in Black (Case of 12)
40 in. Corn Fibers Warehouse Broom in Black (Case of 12)
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Cleaning Path:
- 12 in
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Green Seal Certified:
- No
- Handle Length (in):
- 40 in
- Handle Material:
- Wood
- Material:
- Corn Fibers
- Package Quantity:
- Case of 12
- Product Type:
- Broom
- Weight:
- 2.33 lb