Golden Star
5 x 24 in. Microfiber Dust Pad in Blue (Pack of 12)
Part #GAMM24GCUTB | Item #7464474 | Manufacturer Part #AMM24GCUTB
Length:
24 inProduct Details
- Microfibers remove dust particles conventional mops can't reach
- Easily dusts and cleans any flat surface
- Fringe edging picks up more dirt
- Reduces chemicals, water, and energy to clean, saving time and money
- Velcro backing makes changing mop heads quick and easy
- Launderable
Specifications
Color Finish: Blue
Color Finish Category: Blues
EPA Compliant: No
EcoLogo Certified: No
FSC Certified: No
Green Seal Certified: No
Length: 24 in
Material: Microfiber
Package Quantity: Pack of 12
Product Type: Pad
Width: 5 in