5 x 18 in. Yarn and PET Disposable Dust Mop
Disposo-Treet II™ 5 x 18 in. Yarn and PET Disposable Dust Mop
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Wide coverage and sewn construction are ideal for tough industrial jobs
- Pretreated with a superior dust-collecting compound to enhance dust pick-up; Can be retreated for extend use
- Open twist blended yarn provides enhances absorption
- Not Launderable
- Size: 5" x 18"
- Heavy-duty tapered backing extends product life
- Full-tie backing allows mop to fit any style of hardware
Specifications
- Collection:
- Disposo-Treet II™
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Natural
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Green Seal Certified:
- No
- Length:
- 18 in
- Material:
- Plastic, Yarn
- Material Type:
- PET
- Product Type:
- Dust Mop
- Width:
- 5 in