5 x 24 in. Yarn and PET Disposable Dust Mop

You last purchased this on
 
Golden Star

Disposo-Treet II™ 5 x 24 in. Yarn and PET Disposable Dust Mop

This product requires certification to purchase.
Brand image
You last purchased this on
 
Golden Star

Disposo-Treet II™ 5 x 24 in. Yarn and PET Disposable Dust Mop

  • Fast #
  • Part #GADT24W
  • Item #7464733
  • Manufacturer Part #ADT24W
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Wide coverage and sewn construction are ideal for tough industrial jobs
  • Pretreated with a superior dust-collecting compound to enhance dust pick-up; Can be retreated for extend use
  • Open twist blended yarn provides enhances absorption
  • Not Launderable
  • Size: 5" x 24"
  • Heavy-duty Typar backing extends product life
  • Full-tie backing allows mop to fit any style of hardware
  • Requires Certification

Specifications

Collection:
Disposo-Treet II™
Color Finish Category:
Neutrals
Color Finish Name:
Natural
EPA Compliant:
No
EcoLogo Certified:
No
FSC Certified:
No
Green Seal Certified:
No
Length:
24 in
Material:
Plastic, Yarn
Material Type:
PET
Product Type:
Dust Mop
Width:
5 in