36 x 5 in. Yarn Dust Mop in Blue

You last purchased this on
 
Golden Star Mops

Infinity Twist® 36 x 5 in. Yarn Dust Mop in Blue

This product requires certification to purchase.
Brand image
You last purchased this on
 
Golden Star Mops

Infinity Twist® 36 x 5 in. Yarn Dust Mop in Blue

  • Fast #
  • Part #GAJU36CITB
  • Item #7464453
  • Manufacturer Part #AJU36CITB
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Blue Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Mop is available in natural, yellow, orange, red, blue or green to easily identify assigned usage areas
  • Effective for normal industrial use
  • First-patented Infinity Twist yarn provides enhanced absorption
  • Color: Blue
  • Date coded to measure product life
  • Launderable
  • Strong synthetic backing resists tearing, shrinking or fading
  • Comes pre-laundered and ready to use
  • Size: 5" x 36"
  • Requires Certification

Specifications

Collection:
Infinity Twist®
Color Finish Category:
Blues
Color Finish Name:
Blue
EPA Compliant:
No
EcoLogo Certified:
No
FSC Certified:
No
Green Seal Certified:
No
Length:
36 in
Material:
Yarn
Product Type:
Mop
Width:
5 in