Golden Star Mops

Infinity Twist® 48 x 5 in. Yarn Dust Mop in Blue

Part #GAQC48CITB

Color/Finish:
Blue

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • First-patented Infinity Twist yarn provides enhanced absorption
  • Mop is available in natural, yellow, orange, red, blue or green to easily identify assigned usage areas
  • Effective for normal industrial use
  • Comes pre-laundered and ready to use
  • Strong synthetic backing resists tearing, shrinking or fading
  • Date coded to measure product life
  • Launderable
  • Color: Blue
  • Size: 5" x 48"

Specifications

Collection: Infinity Twist®

Color Finish: Blue

Color Finish Category: Blues

EPA Compliant: No

EcoLogo Certified: No

FSC Certified: No

Green Seal Certified: No

Length: 48 in

Material: Yarn

Product Type: Mop

Width: 5 in