1-1/4 in. Microfiber Mop in Blue

You last purchased this on
 
Golden Star Mops

Relintless™ 1-1/4 in. Microfiber Mop in Blue

This product requires certification to purchase.
Brand image
You last purchased this on
 
Golden Star Mops

Relintless™ 1-1/4 in. Microfiber Mop in Blue

  • Fast #
  • Part #GAWM94MB
  • Item #7464360
  • Manufacturer Part #AWM94MB
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Blue Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Fantail style provides wide surface span and even coverage
  • Microfiber looped-end material
  • Heavy-duty strands stand up to everyday mopping
  • Size: Medium
  • Headband: 1 ¼”
  • Color: Blue
  • Medium green headband, Large red headband
  • Launderable
  • Meets CIMS-GB and LEED standards. Contributes to Indoor Environmental Quality Credit 3.1.
  • Requires Certification

Specifications

Collection:
Relintless™
Color Finish Category:
Blues
Color Finish Name:
Blue
EPA Compliant:
No
EcoLogo Certified:
No
FSC Certified:
No
Green Seal Certified:
No
Material:
Microfiber
Product Type:
Mop
Size:
Medium
Weight:
1.08 lb
Width:
1-1/4 in