1-1/4 in. Microfiber Mop in Green
Relintless™ 1-1/4 in. Microfiber Mop in Green
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Fantail style provides wide surface span and even coverage
- Microfiber looped-end material
- Heavy-duty strands stand up to everyday mopping
- Size: Medium
- Headband: 1 ¼”
- Color: Green
- Medium green headband, Large red headband
- Launderable
- Meets CIMS-GB and LEED standards. Contributes to Indoor Environmental Quality Credit 3.1.
Specifications
- Collection:
- Relintless™
- Color Finish Category:
- Greens
- Color Finish Name:
- Green
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Green Seal Certified:
- No
- Material:
- Microfiber
- Product Type:
- Mop
- Size:
- Medium
- Weight:
- 1.08 lb
- Width:
- 1-1/4 in