1-1/4 in. Microfiber Wet Mop in Blue

You last purchased this on
 
Golden Star Mops

Relintless™ 1-1/4 in. Microfiber Wet Mop in Blue

This product requires certification to purchase.
Brand image
You last purchased this on
 
Golden Star Mops

Relintless™ 1-1/4 in. Microfiber Wet Mop in Blue

  • Fast #
  • Part #GAWM94MB1
  • Item #7464391
  • Manufacturer Part #AWM94MB1
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Blue Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • True to its name, the Relintless mop won’t shred or lint on abrasive surfaces making it the ideal choice for use in in even the most demanding environment
  • Looped-end construction and double tail-bands provides even coverage
  • Glides smoothly over rough, abrasive floors providing the ultimate clean
  • 5" Headband
  • Picks up moisture more rapidly, reducing slip hazards
  • Microfiber loop end mop
  • Reduce chemical usage by 60-90% depending on the surface and soil content of the area being cleaned
  • Microfiber is antimicrobial and mildew resistant, odors and mold growth are virtually non existent
  • Color: Blue
  • Size: Medium
  • Requires Certification

Specifications

Collection:
Relintless™
Color Finish Category:
Blues
Color Finish Name:
Blue
EPA Compliant:
No
EcoLogo Certified:
No
FSC Certified:
No
Green Seal Certified:
No
Material:
Microfiber
Product Type:
Mop
Size:
Medium
Weight:
1.08 lb
Width:
1-1/4 in