1-1/4 in. Cotton and Rayon Blend Looped End Wet Mop in Natural

You last purchased this on
 
Golden Star Mops

Starline™ 1-1/4 in. Cotton and Rayon Blend Looped End Wet Mop in Natural

This product requires certification to purchase.
Brand image
You last purchased this on
 
Golden Star Mops

Starline™ 1-1/4 in. Cotton and Rayon Blend Looped End Wet Mop in Natural

  • Fast #
  • Part #GASB1LN
  • Item #7464527
  • Manufacturer Part #ASB1LN
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Natural Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • 4 ply cotton/rayon yarn is ideal for everyday mopping
  • Not launderable and it is not pre-laundered or pre-shrunk
  • Blend wet mop
  • Size: #24
  • Color: Natural
  • Headband: 1-1/4"
  • Long lasting, double wrapped mesh headbands
  • Requires Certification

Specifications

Collection:
Starline™
Color Finish Category:
Neutrals
Color Finish Name:
Natural
EPA Compliant:
No
EcoLogo Certified:
No
FSC Certified:
No
Green Seal Certified:
No
Material:
Cotton, Fiber
Material Type:
Rayon
Product Type:
Mop
Size:
Large
Weight:
1.25 lb
Width:
1-1/4 in