1-1/4 in. Cotton and Rayon Wet Mop in Green

You last purchased this on
 
Golden Star Mops

Starline™ 1-1/4 in. Cotton and Rayon Wet Mop in Green

This product requires certification to purchase.
Brand image
You last purchased this on
 
Golden Star Mops

Starline™ 1-1/4 in. Cotton and Rayon Wet Mop in Green

  • Fast #
  • Part #GASB1MG
  • Item #7464606
  • Manufacturer Part #ASB1MG
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Green Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Not pre-laundered or pre-shrunk
  • Long lasting, double wrapped mesh headbands
  • Ideal for everyday mopping
  • Headband size: 1-1/4"
  • Looped ends and tailbands eliminate tangling
  • Not launderable
  • Requires Certification

Specifications

Collection:
Starline™
Color Finish Category:
Greens
Color Finish Name:
Green
EPA Compliant:
No
EcoLogo Certified:
No
FSC Certified:
No
Green Seal Certified:
No
Material:
Cotton, Fiber
Material Type:
Rayon
Product Type:
Mop
Size:
Medium
Weight:
1.25 lb
Width:
1-1/4 in