1-1/4 in. 16 oz. Cotton Mop in White
Wearever™ 1-1/4 in. 16 oz. Cotton Mop in White
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Golden Star spun yarn is the highest quality cotton yarn in the industry
- Absorbs 2-3 times its own weight in moisture
- 4-ply Wearever™ mop
- Recycle content: Total PCC 93%, PET% content 19%
- Size: 16 ounce
- Mop style: Standard
- Not launderable
Documents
Specifications
- Collection:
- Wearever™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Green Seal Certified:
- No
- Material:
- Cotton
- Product Type:
- Mop
- Size:
- 16 oz
- Weight:
- 1 lb
- Width:
- 1-1/4 in