3/8 in. x 300 ft. x 26-1/2 in. Fiberglass Duct Rodder
Good Buddy® III 3/8 in. x 300 ft. x 26-1/2 in. Fiberglass Duct Rodder
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Good Buddy family of rudders will rod or fish conduit 2-4” in diameter and has a 7" bend radius
- Round, flexible rod slides easily over wires in occupied conduit
- Good Buddy III has 3/8" rod on a slim frame and maximum portability
- Attached accessory kit includes: Roller guide, end ferrule, splice ferrule, (2) adhesives, (2) emery cloths, heat shrink tubing and canvas pouch
- Foot markings are available on rod to help locate where the head is
- End Ferrule: 3/8"-16 male thread
- Friction brake & safety roller feed
- Attached wheels & handle for easy transport
Specifications
- Cable Length (ft):
- 300 ft
- Collection:
- Good Buddy® III
- Color Finish Name:
- Red, Yellow
- Depth:
- 15-1/2 in
- Diameter:
- 3/8 in
- Height:
- 34 in
- Length:
- 26-1/2 in
- Material:
- Fiberglass
- Number of Tools Included:
- 1
- Size:
- 3/8 in x 300 ft
- Tensile Strength:
- 1000 lbs
- Tool Type:
- Duct Rodder
- Weight:
- 58 lb
- Width:
- 15-1/2 in