Good Buddy III COND RODDER 3/8X400 FT GOOD BUDDY

Part #J9A25400M  |  Item #5093577

Call for Pricing EACH

Type:

Duct Rodders
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Good Buddy III has 3/8" rod on a slim frame and maximum portability
  • Good Buddy family of rudders will rod or fish conduit 2-4” in diameter and has a 7" bend radius
  • Round, flexible round slides easily over wires in occupied conduit
  • Wheels & handle for transport
  • Friction brake & safety roller feed
  • Foot markings are available on rod to help locate where the head is
  • Accessory Kit Includes: Roller guide, end ferrule, splice ferrule, (2) adhesives, (2) emery cloths, heat shrink tubing and canvas pouch

Specifications

Cable Length ft : 400 ft

Collection: Good Buddy III

Color Finish: [Red, Yellow]

Depth: 15-1/2 in

Diameter: 3/8 in

Height: 34 in

Material: Fiberglass

Tensile Strength: 1000 lbs

Type: Duct Rodders

Weight: 55

Width: 26-1/2 in