0 items

Good Earth Lighting Seattle 41.67W LED Linear Vanity in Brushed Nickel

GVA1047NK332LF0G

Color Finish

(Pricing is for Brushed Nickel)

Call for Pricing

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
AMP
0.5
Bulb Type
LED
Collection
Seattle
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Color Temperature
3112
ETL Listed
Yes
Energy Star Compliant
Yes
Glass Type
Bent Glass
Green
Energy Star, Yes
Installation Type
Horizontal Mount, Vertical Mount
Lighting Direction
Up/Down Lighting
Lumens
3406
Number Of Lights
1
UL Listed
No
Volts
120V
Watts
41.67

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday