1/4 hp 1 Speed 230 V Condenser Motor

This product has been replaced by

Goodman® 1100 RPM Condenser Motor
Goodman® 1/4 hp 1100 RPM 208/230V Single Phase Condenser Motor
Manufacturer Part #0131M00018PSP
You last purchased this on
 
Goodman®

1/4 hp 1 Speed 230 V Condenser Motor

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Goodman® 1100 RPM Condenser Motor
Goodman® 1/4 hp 1100 RPM 208/230V Single Phase Condenser Motor
Manufacturer Part #0131M00018PSP
Goodman®

1/4 hp 1 Speed 230 V Condenser Motor

  • Fast #
  • Part #G0131M00018PS
  • Item #3529349
  • Manufacturer Part #0131M00018PS
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Documents


Specifications

Blower Type:
1 Speed
Horsepower:
1/4 hp
Phase:
Single Phase
Product Type:
Fan Motor
Volts:
230V