0 items

Goodman ASPT Series 2 Ton Multi-Position 3/4 hp Air Handler

GASPT24B14

Tonnage

2 Tons
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Cabinet air leakage less than 1.4 percentage at 0.5" H2O when tested in accordance with ASHRAE standard 193
  • Cabinet air leakage less than 2.0 percentage at 1" H2O when tested in accordance with ASHRAE standard 193
  • Coil mounting track for quick repositioning
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Internal factory-installed thermal expansion valves for cooling and heat pump applications
  • Optimized for use with R-410A refrigerant

SPECIFICATIONS

AMP
15, 3
BTU
18000
BTU Cooling Rating
24000 Btu/h
Blower Type
Direct Drive
Collection
ASPT Series
Configuration
Multi
Depth
21 in
ETL Listed
Yes
Energy Star Compliant
No
Height
45 in
Horsepower
3/4 hp
Liquid Line OD
3/8 in
MBH
24
Max CFM
975
Phase
Single Phase
Power Source
Electric
Refrigerant
R-410A
Suction Line OD
3/4 in
Tonnage
2 Tons
Volts
208/230V
Watts
5
Weight
100
Width
17-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday