1/6 hp 835 RPM 208/230V Blower Motor
1/6 hp 835 RPM 208/230V Blower Motor
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Fan Speeds:
- 1
- Horsepower:
- 1/6 hp
- Product Type:
- Blower Motor
- RPM:
- 835
- RPM Range:
- 0-899
- Volts:
- 208/230V