1 hp 1050 RPM 120/240V Single Phase ECM Blower Motor

You last purchased this on
 
Goodman®

1 hp 1050 RPM 120/240V Single Phase ECM Blower Motor

This product requires certification to purchase.
Brand image
You last purchased this on
 
Goodman®

1 hp 1050 RPM 120/240V Single Phase ECM Blower Motor

  • Fast #
  • Part #G0231K00036A
  • Item #3529479
  • Manufacturer Part #0231K00036A
3.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

AMP:
11
Blower Type:
ECM
Frame Size:
48
Horsepower:
1 hp
Phase:
Single Phase
Product Type:
Blower Motor
RPM:
1050
RPM Range:
900-1150
Volts:
120/240V