10-71/100 in. Inducer Motor Assembly
10-71/100 in. Inducer Motor Assembly
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- HVAC equipment sold to licensed contractors only
- Guaranteed to fit and function properly
- Products sold in select areas only. Please contact your local branch for availability in your area
- Not an aftermarket or generic part
- Ships in original factory packaging
- Genuine Factory OEM repair part
Specifications
- AMP:
- 1.4
- Brand Model Compatibility:
- APG13240451BB, APG1324045M41AA, APG13240701BB, APG1324070M41AA, APG13300451AC, APG1330045M41AA, APG13300701AC, APG1330070M41AA, APG13360451AC, APG1336045M41AA, APG13360701AC, APG1336070M41AA, APG13360901AC, APG1336090M41AA, APG13420701AB, APG1342070M41AA
- Height:
- 7-3/4 in
- Material:
- Metal
- Phase:
- Single Phase
- Product Type:
- Motor Assembly
- RPM:
- 3000
- RPM Range:
- 1400 and Above
- Volts:
- 208/230V
- Width:
- 10-71/100 in