24-1/2 in. 100000 BTU 96.1% AFUE 5 Ton Two-Stage Upflow and Horizontal 1 hp Natural or Propane Furnace
GME95 Series 24-1/2 in. 100000 BTU 96.1% AFUE 5 Ton Two-Stage Upflow and Horizontal 1 hp Natural or Propane Furnace
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Aluminized steel dual diameter tubular heat exchanger
- Two stage gas valve with convertible technology
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Electronic control board with self diagnostics and provisions for electronic air cleaner and humidifier
- Durable 110 Volt Silicon Nitride Igniter
- Efficient EEM circulator motor
Specifications
- AFUE:
- 96.10 %
- AMP:
- 11.1, 15
- ANSI:
- ANSI Z223.1
- BTU:
- 100000
- CSA Certified:
- CSA B149.1, CSA B142.2
- Coating:
- Aluminum
- Collection:
- GME95 Series
- Condensing:
- No
- Configuration:
- Upflow, Horizontal
- Depth:
- 28-3/4 in
- Energy Star Compliant:
- Yes
- Fan Speeds:
- 5
- Flue Size:
- 3
- Fuel Type:
- Natural Gas, Propane
- Green Product:
- Yes, Energy Star
- Height:
- 40-3/4 in
- Horsepower:
- 1 hp
- Ignition System:
- Silicon Nitride
- MBH:
- 100
- Material:
- Steel
- Max CFM:
- 2000 cfm
- Phase:
- Single Phase
- Power Source:
- Gas
- Stages:
- Two
- Temperature Range:
- 35 to 65 Deg F
- Tonnage:
- 5 Ton
- UL Listed:
- No
- Volts:
- 115V
- Width:
- 24-1/2 in