1/2 hp 1130 RPM 115V Motor

Part #G0131F00030S  |  Item #5000159  |  Manufacturer Part #0131F00030S

Horsepower:

1/2 hp

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Brand Model Compatibility: Goodman GMSS96 Series Furnaces

Fan Speeds: 4

Horsepower: 1/2 hp

Product Type: Motor

RPM: 1130

RPM Range: 900-1150

UL Listed: No

Volts: 115V