Goodman
1/2 in inlet/ 1/2 in outlet 24V Gas Valve
Part #G0151F00000PS | Item #7013121 | Manufacturer Part #0151F00000PS
Inlet Outlet:
1/2 in inlet/ 1/2 in outletProduct Details
Specifications
Brand Model Compatibility: Goodman GCV9 Gas Furnaces
Fuel Type: Natural Gas
Inlet Outlet: 1/2 in inlet/ 1/2 in outlet
Power Source: Gas
Stages: Two
Valve Type: Gas Valve
Volts: 24V