Goodman

1/2 in inlet/ 1/2 in outlet 24V Gas Valve

Part #G0151M00013SP  |  Manufacturer Part #0151M00013SP

Inlet Outlet:

1/2 in inlet/ 1/2 in outlet
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Brand Model Compatibility: Goodman GMP and GMPN Series Gas Furnaces

Fuel Type: Natural Gas

Inlet Outlet: 1/2 in inlet/ 1/2 in outlet

Power Source: Gas

Stages: Single

Valve Type: Gas Valve

Volts: 24V