1/3 hp 1075 RPM 115V Single Phase Motor
1/3 hp 1075 RPM 115V Single Phase Motor
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Fan Speeds:
- 4
- Horsepower:
- 1/3 hp
- Phase:
- Single Phase
- Product Type:
- Motor
- RPM:
- 1075
- RPM Range:
- 900-1150
- UL Listed:
- No
- Volts:
- 115V