0 items

Goodman GPH13H Series 13 SEER R-410A Packaged Heat Pump

GGPH13H41

Tonnage

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Electric heat kit available as a field-installed option
  • Energy-efficient compressor with internal relief valve
  • Fully charged system
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • PSC blower motor and EEM blower motor on 5 tons units
  • Totally enclosed and permanently lubricated condenser fan motor

SPECIFICATIONS

AMP
18.6, 30
BTU
90000
BTU Cooling Rating
24000 Btu/h
BTU Heat Rating
22000 Btu/h
Blower Type
Direct Drive
CEC Compliant
For Sale in CA
Collection
GPH13H Series
Configuration
Horizontal
Decibel Rating dB
76 dB
Depth
34 in
EER
11
Energy Star Compliant
No
Height
30 in
Horsepower
1/4 hp
Liquid Line OD
3/8 in
MBH
90
Max CFM
850
Phase
Single Phase
Power Source
Electric, Gas
Refrigerant
R-410A
Stages
Single
Tonnage
2 Tons
UL Listed
No
Volts
208/230V
Weight
430
Width
66-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday