0 items

Goodman GSC13 Series 13 SEER 1/6 hp Single-Stage R-22 Split-System Air Conditioner

GGSC130601

Tonnage

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Contractor with lug connection
  • Energy-efficient compressor
  • Factory installed liquid line filter drier
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Heavy gauge, galvanized steel cabinet
  • Powder paint finish with 500 hour salt spray approval
  • Quiet condenser fan system
  • Steel louver coil guard

SPECIFICATIONS

AMP
50
BTU
60000
BTU Cooling Rating
60000 Btu/h
CEC Compliant
For Sale in CA
Collection
GSC13 Series
Decibel Rating dB
77 dB
Depth
29 in
Energy Star Compliant
No
Height
40 in
Horsepower
1/6 hp
Indoor Outdoor
Outdoor
Installation Type
Floor Mount
Liquid Line OD
3/8 in
MBH
60
Max CFM
1600
Phase
Single Phase
Power Source
Electric
Refrigerant
R-22
Stages
Single
Suction Line OD
7/8 in
Tonnage
5 Tons
UL Listed
No
Volts
208/230V
Width
29 in

 
 
  • Need Help?

    1-800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday